1 x 0.072 in. EMT Conduit Pipe

You last purchased this on
 
Allied Tube & Conduit

1 x 0.072 in. EMT Conduit Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allied Tube & Conduit

1 x 0.072 in. EMT Conduit Pipe

  • Fast #
  • Part #ECONG
  • Item #27104
  • Manufacturer Part #101568
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allied EMT is effective in reducing electromagnetic field levels for encased power distribution circuits
  • UL listed
  • Manufactured from mid-strip-steel for long life and durability
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
1 in
Length:
10 ft
Material:
Steel
PipeTubing Size:
1 in
UL Listed:
Yes
Wall Thickness:
0.072 in