3/4 in. SI Pitch Blade

You last purchased this on
 
Allkut Tool

3/4 in. SI Pitch Blade

This product requires certification to purchase.
You last purchased this on
 
Allkut Tool

3/4 in. SI Pitch Blade

  • Fast #
  • Part #A26953
  • Item #1671884
  • Manufacturer Part #26953
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Cutting
Blade Material:
Metal
Blade Thickness (in):
0.75 in
Blade Type:
Circular Saw
Teeth Per Inch:
8/12