Alloy LED
PrimaLine® 1.44W LED Tape Light
Part #AAL01011241 | Item #7290911 | Manufacturer Part #AL01011241
Call for Pricing
EACH
Watts:
1.44Product Details
Documents
Specifications
Beam Spread: 120°
Bulb Type: LED
Collection: PrimaLine®
Color Temperature: 2700
Energy Star Compliant: No
Height: 1/10 in
Length: 100 ft
Lumens: 126
UL Listed: Yes
Volts: 12V
Watts: 1.44
Width: 3/10 in