0 items

Allstyle Coil 20-1/4 in. 3.5 - 5 Ton Non-Bleed Horizontal R-410A Thermal Expansion Valve

AAS4VN5

Tonnage

3.5 - 5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cleanable mold-resistant interior surface
  • Factory installed expansion valve
  • Fiberglass removed from the air stream
  • Super-tough Polycarbonate drain pan

SPECIFICATIONS

Configuration
Horizontal
Height
22-1/4 in
Material
Plastic
NSF Certified
No
Refrigerant
R-410A
Tonnage
3.5 - 5 Tons
UL Listed
No
Width
20-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday