0 items

Allstyle Coil AS Series 21-1/4 in. 5 Ton Upflow Cased Coil

AAS60M264E8

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Enhanced aluminum fins
  • Grooved aluminum tubing
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy duty end plates
  • Max air flow
  • Max cooling capacity
  • Minimum height

SPECIFICATIONS

BTU
60000
Coating
Galvanized
Collection
AS Series
Configuration
Upflow
Depth
21-1/4 in
Liquid Line OD
3/8 in
MBH
60
Material
Aluminum, Copper, Fiberglass, Galvanized Steel, Plastic
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
No
Width
21-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday