55 in.Refrigerated Countertop Prep Unit
55 in.Refrigerated Countertop Prep Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- AHF, AHK, AHL Series
- Height:
- 1 in
- Length:
- 55-1/4 in
- Material:
- Steel
- Product Type:
- Access Panel
- Width:
- 27-1/4 in