4 Ton - Upflow - Steel - Cased - Coil - Galvanized
AS Series 4 Ton - Upflow - Steel - Cased - Coil - Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 48000
- Coating:
- Galvanized
- Coil Type:
- Cased
- Collection:
- AS Series
- Configuration:
- Upflow
- Depth:
- 21-1/2 in
- MBH:
- 48
- Material:
- Steel
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Width:
- 17-1/2 in