Allstyle Coil ASLB Series 20-1/4 in. 3 Ton Horizontal Aluminum Fin Coil

ASLB3618A28GVSR410

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Balanced air flow from sides or end of plenum
  • Cleanable mold-resistant silver-liner interior surface
  • Cleanable, mold resistant silver-liner interior
  • Easily installed safety drain pan
  • Easily removable top panel with locking air seal and knockout for UV light
  • Grooved tubing with enhanced fins, and end plates
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Mold-resistant Polycarbonate drain pan pitched for drainage
  • No fiberglass in airstream

SPECIFICATIONS

BTU
36000
Coating
Galvanized
Collection
ASLB Series
Configuration
Horizontal
Depth
34-3/8 in
Height
18-1/4 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper, Fiberglass, Galvanized Steel, Plastic
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Width
20-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday