Allstyle Coil

ASLB Series 20-1/4 in. 3.5 Ton Horizontal Aluminum Fin Coil

Part #AASLB4221A26EVS  |  Manufacturer Part #ASLB4221A26EVS

Tonnage:

3.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Factory installed expansion valve
  • Cleanable mold-resistant silver-liner interior surface
  • Fiberglass removed from the air stream
  • Mold-resistant Polycarbonate drain pan pitched for drainage
  • Grooved aluminum tubing with enhanced fins and end plates
  • Easily removable top panel with locking air seal and knockout light
  • Balanced air flow from sides or end of plenum

Specifications

BTU: 42000

Coating: Galvanized

Coil Type: Aluminum Fin

Collection: ASLB Series

Configuration: Horizontal

Depth: 34-3/8 in

Height: 18-1/4 in

MBH: 42

Material: [Aluminum, Galvanized Steel, Fiberglass, Copper, Plastic]

Refrigerant: R-410A

Tonnage: 3.5 Tons

UL Listed: No

Width: 20-1/4 in