2 Ton - Horizontal - Air Handler

You last purchased this on
 
Allstyle Coil

HF Series 2 Ton - Horizontal - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allstyle Coil

HF Series 2 Ton - Horizontal - Air Handler

  • Fast #
  • Part #AAHF2442GD
  • Item #4597546
  • Manufacturer Part #HF2442GD
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

BTU:
24000
Collection:
HF Series
Configuration:
Horizontal
Energy Star Compliant:
No
Height:
12 in
Horsepower:
1/3 hp
MBH:
24
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
2 Ton
Volts:
208/230V
Watts:
5 kW
Width:
22-1/2 in