2 Ton - Horizontal - Air Handler
HF Series 2 Ton - Horizontal - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 24000
- Collection:
- HF Series
- Configuration:
- Horizontal
- Energy Star Compliant:
- No
- MBH:
- 24
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2 Ton
- UL Listed:
- No