Allstyle Coil

HF Series 2.5 Tons Horizontal 1/3 hp Air Handler

Part #AHF3042GD5  |  Manufacturer Part #HF30-42G+D-5

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU: 30000

Collection: HF Series

Configuration: Horizontal

Depth: 47 in

Energy Star Compliant: No

Height: 12 in

Horsepower: 1/3 hp

MBH: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-22, R-410A

Tonnage: 2.5 Tons

Volts: 208/230V

Watts: 5

Width: 23 in