30 in. Charcoal Replacement Filter for wide QS Series Range Hood for Broan Nutone 30 Series BQS1, BQS2 and BQS3 Hoods
Allure® 30 in. Charcoal Replacement Filter for wide QS Series Range Hood for Broan Nutone 30 Series BQS1, BQS2 and BQS3 Hoods
Package Quantity Info:
EA: 1 IP: 2 CA: 4 PT: 640-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CleanSense® filters have a stripe feature on one side which changes color to indicate when it's time to replace the filter
- Replacement charcoal filters for use with the BPS1FA30, BPS2FA30 and BPS3FA30 aluminum filters when installing hood as a non-ducted operation; four in a pack, two required for replacement
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Broan Nutone 30 Series BQS1, BQS2 and BQS3 Hoods
- Collection:
- Allure®
- Energy Star Compliant:
- No
- Height:
- 10-13/16 in
- Material:
- Aluminum
- UL Listed:
- No
- Width:
- 30 in