Alpha-HP® 1.5 L Multi-Surface Cleaner

D3350727

Size

1.5 L

$34.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dilution rate of 1:256
  • High productivity cleaning, rinsing not required
  • Low levels of hydrogen peroxide
  • Meets daily cleaning needs
  • Meets the Green Seal™ environmental standard
  • Multiple dilutions for different applications
  • Uses proprietary Accelerated Hydrogen Peroxide® technology

SPECIFICATIONS

Collection
Alpha-HP®
Color Finish
Clear
Size
1.5 L
Type
Multi-surface cleaner

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday