Alprin 2 x 3/4 in. HDPE Saddle

CALP715406004X

Tap Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Alprin
End Connection 1
Saddle
End Connection 2
Saddle
End Connections
Saddle
Fits Pipe Size
2 in
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday