Alson's

1-Function Hand Shower in White

Part #D462PK  |  Manufacturer Part #462PK

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full spray hand shower
  • Operates at 2.5 gpm
  • 1/2" connections
  • Rub-clean nozzles

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: White

Color Finish Category: Whites

Faucet Height: 8 in

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

Height: 8 in

IAPMO Listed: No

NSF Certified: No

Spray Type: Full

Trim Only: No

WaterSense Labeled: No