Alson's 24 in. Grab Bar

D60026BX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/4" diameter bar
  • Decorative adjustable side mechanism
  • Hand shower can be added
  • Mounting hardware included
  • Withstands a 250lb. Pull when properly installed

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
250 lbs
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Surface Mount
Length
24 in
Material
Brass
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday