Alson's

2.5 gpm 5-Function Plastic Showerhead in Polished Chrome

Part #D635CPK  |  Manufacturer Part #635CPK

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five spray patterns: full body spray, full spray with massage, fast massage, soft drench spray, and shampoo rinsing spray

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 3-1/2 in

End Connection 1: Threaded

Faucet Material: Plastic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 4-11/32 in

Material: Plastic

Shower Arm Reach: 4-11/32 in

Showerhead Flow Rate: 2.5

Showerhead Function: Multi

Spray Type: [Full, Fast, Aerated, Full/Massage, Full/Aerated]

WaterSense Labeled: No