Alson's

Adjustable Glide Rail Wall Bar in Polished Chrome

Part #D15511CPK  |  Manufacturer Part #15511CPK

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 24" vertical glide rail
  • Adhesive or screw mounting
  • Metal rail and acrylic slide
  • Self tension slide on 24" glide rail
  • Pin mount system, accomodates swivel connector
  • Lifetime warranty

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/23 in

Faucet Height: 24 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

Height: 24 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 22/25 in