Alson's

Adjustable Shower Arm Mount for Hand Shower in White

Part #D3401PK  |  Manufacturer Part #3401PK

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable metal ball connector
  • Accommodates conical hose nuts
  • Attaches directly to shower arm
  • Provides hands-free showering when used with a hand shower
  • 1/2" connection
  • Lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: White

Color Finish Category: Whites

Faucet Height: 2-1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Height: 2-1/2 in

IAPMO Listed: No

Length: 3-41/64 in

Material: Plastic

NSF Certified: No

Trim Only: No

WaterSense Labeled: No