Alson's

Classic Multifunction Hand Shower in Polished Chrome

Part #D465CPK  |  Manufacturer Part #465CPK

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-spray, massage action hand shower
  • Made of engineering grade ABS plastic components
  • 1/2" connection
  • Easy-turn Spray Dial with Lever
  • Lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Classic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/16 in

Faucet Height: 8-1/32 in

Faucet Material: Plastic

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

Height: 8-1/32 in

IAPMO Listed: No

Material: Plastic

NSF Certified: No

Spray Type: [Full, Massage]

WaterSense Labeled: No

Width: 2-13/16 in