Alson's

Economy 2.5 gpm 2-Function Wall Mount Metal Showerhead in Polished Chrome

Part #D652CPK  |  Manufacturer Part #652CPK

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal ball connector
  • Constructed of solid brass
  • On/Off button for pause control

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Economy

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Threaded

Faucet Material: Metal

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 2-1/2 in

Material: Metal

Shower Arm Reach: 2-1/2 in

Showerhead Flow Rate: 2.5

Showerhead Function: Dual

Spray Type: [Full Body, Pause]

WaterSense Labeled: No

Width: 1-5/16 in