Alson's

Hand Shower in Polished Chrome

Part #D462PBCPK  |  Manufacturer Part #462PBCPK

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push Button activates trickle/full spray
  • Rub clean nozzles for removal of deposits
  • Made of Engineering Grade ABS pastic components
  • Double check valve prevents the backflow of water
  • Lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2 in

Faucet Height: 8 in

Faucet Material: Plastic

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

Height: 8 in

IAPMO Listed: No

Length: 82 in

Material: Plastic

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 2-3/4 in