Alson's

In2ition® 4-Function 2-in-1 Shower in Brilliance Stainless

Part #D64673110BX  |  Manufacturer Part #64673110BX

Color/Finish:
Brilliance® Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two showers in one, In2ition®
  • Complete shower system
  • Operates as a hand shower, shower head or both at one time
  • Includes four spray hand shower and extra-wide full spray shower head
  • Integral lever diverter to operate unit
  • Easy-turn spray lever to change spray settings on hand shower

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: In2ition®

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Faucet Height: 11 in

Faucet Material: Brass

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

Height: 11 in

IAPMO Listed: No

Material: [Brass, Metal]

NSF Certified: No

Trim Only: No

WaterSense Labeled: No