Alson's

Multi Function Hand Shower in Chrome with White

Part #D59424WCPK  |  Manufacturer Part #59424-WC-PK

Color/Finish:
Chrome/White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray, Drenching spray with Massage, Soft Full spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • 2.50 gpm @ 80 psi, 9.5 L/min @ 550 kPa

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Delta

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Color Finish: Chrome/White

Color Finish Category: Chromes

Depth: 1-1/2 in

Faucet Height: 9-3/4 in

Faucet Material: Plastic

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

Handle Material: Plastic

Height: 9-3/4 in

High Pressure: 80

Length: 60 in

Material: Plastic

Material Type: ABS

Maximum Height: 9-3/4 in

NSF Certified: No

Showerhead Function: Multi

Spray Type: [Full Body, Pause, Drenching Spray/Massage, Shampoo Rinsing With Massage, Full Spray w/ Massage, Drenching, Soft Full, Fast Massage, Shampoo Rinsing]

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.65