Palm® Multifunction Hand Shower in Brilliance Stainless

Part #D4563110PK  |  Item #4117703  |  Manufacturer Part #4563110PK

Color/Finish:
Brilliance® Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three spray patterns: fully body spray, full spray with massage, fast massage, and pause
  • Not a positive shut-off

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Palm®

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5 gpm

IAPMO Listed: No

NSF Certified: No

Spray Type: [Full, Massage, Pause]

Trim Only: No

WaterSense Labeled: No