Alson's

Pin Mount Swivel Connector for Hand Shower in Polished Chrome

Part #D4002CPK  |  Manufacturer Part #4002CPK

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" connection
  • Easy to install
  • Fits most hand showers
  • For pin mount applications
  • Lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 2-7/64 in

Faucet Material: Plastic

Height: 2-7/64 in

IAPMO Listed: No

Length: 2-19/32 in

Material: Plastic

NSF Certified: No

Trim Only: No

WaterSense Labeled: No