Multi Function Hand Shower in White
Fundamentals™ Multi Function Hand Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 60 in. hose
- Shower arm mount
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage
- Bulk packed
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Commercial
- Brand Model Compatibility:
- Delta
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Fundamentals™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Diameter:
- 2-5/8 in
- Faucet Height:
- 9-1/4 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 10-19/100 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 9-1/4 in
- Maximum Height:
- 10-19/100 in
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - High:
- 80
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Spout Reach:
- 60 in
- Spray Type:
- Full Body, Full Spray w/ Massage, Fast Massage
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.4 lb
- Width:
- 2-13/16 in