ALTAIR 2X CO & H2 GAS DET CHAR

M10154074

Manufacturer Part #: 10154074

Type

M10154074

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The MSA Altair® 2X is the first gas detector to use industry leading XCell® sensor technology
  • This technology gives the user unrivalled performance, increases durability and sharply reduces the total cost of ownership
  • Automatically records the last 75 alarm/test events
  • Tough over-molded rubber armor
  • Intrinsically-safe design (IP67)
  • The sensors controlling electronics are miniaturized and placed within the sensor itself offering superior stability, accuracy and sensor life
  • XCell® sensor technology has revolutionized gas detection
  • The sensors controlling electronics are miniaturized and placed within the sensor itself offering superior stability, accuracy and sensor life

SPECIFICATIONS

Battery Size
CR2, EL1CR2
Battery Type
Lithium
Depth
1-1/4 in
Maximum Temperature
140
Power Source
Battery
Type
M10154074
Width
2-1/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday