ALTAIR 2XT CO & H2S GAS DET CHAR

M10154040

Manufacturer Part #: 10154040

Type

M10154040

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The MSA Altair® 2XT is the first gas detector to use industry leading XCell® Two-Tox Sensor technology
  • This technology gives the user unrivalled performance, increases durability and sharply reduces the total cost of ownership
  • Automatically records the last 75 alarm/test events
  • Tough over-molded rubber armor
  • Single device can monitor 2 gases
  • The need for a second detector is eliminated with the ALTAIR 2XT detector, using XCell® Two-Tox sensors

SPECIFICATIONS

Battery Size
CR2, EL1CR2
Battery Type
Lithium
Depth
1-1/4 in
Maximum Temperature
140
Power Source
Battery
Type
M10154040
Width
2-1/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday