Altmans Products

Mirage™ 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle in Polished Nickel

Part #AMI10L25E23PN  |  Manufacturer Part #MI10L25E23PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Mirage™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM, UNEF

Faucet Connection Size: 9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-1/5 in

Spout Reach: 5 in

WaterSense Labeled: No