Aluminum Slide Rail System 6 ft High x 6 ft Length (Spreaders Sold Separately)

You last purchased this on
 
Kundel

V-Panel Aluminum Slide Rail System 6 ft High x 6 ft Length (Spreaders Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kundel

V-Panel Aluminum Slide Rail System 6 ft High x 6 ft Length (Spreaders Sold Separately)

  • Fast #
  • Part #K562956
  • Item #5094546
  • Manufacturer Part #562956
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Light weight making it easy to lift and move around on the job site
  • Sliding clamped panels provide easy vertical adjustment around utilities
  • The only aluminum extruded panel trench box system with the on-the-fly independent vertical adjustment
  • Open end closures are available
  • OSHA compliant and PE certified
  • Kits require 4 adjustable spreaders per box (sold separately)
  • Easy to transport, assemble and compact storage
  • Robust steel tamping and knife edge at top and bottom of panel
  • Requires Certification

Documents


Specifications

Collection:
V-Panel
Color Finish Name:
Aluminum
Height:
6 ft
Length:
6 ft
Material:
Aluminum, Steel
Weight:
841 lb