A&M Industries

3/4 in. FGHT Polypropylene Cap

Part #AGHC12PP  |  Manufacturer Part #GHC12PP

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #AGHC12PPMfr. Part #GHC12PP

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: FGHT

End Connections: FGHT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: No

Material: Plastic

Material Type: Polypropylene

NSF Certified: No