0 items

Amana 1.6 cf Over-the-Range Microwave

AAMV2307PF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto defrost feature
  • Capacity: 1.6 cu ft
  • Cooktop surface light
  • Digital clock and display
  • Exhaust fan with charcoal filter
  • Large glass window
  • Microwave turntable
  • Popcorn setting
  • Turntable: 12" diameter

SPECIFICATIONS

AMP
15
Capacity
1.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15-7/8 in
Energy Star Compliant
No
Fan Speeds
2
Height
17-3/8 in
Power Source
Electric
UL Listed
Yes
Vent Type
Recirculating
Volts
120V
Watts
1000
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday