Amana 12000 BTU 230/208 3.5 KW Air Conditioner PTAC

APTC123E35AXXX

EER

10.3
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • ECM blower
  • Fits standard wall sleeve
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet indoor tangential fan
  • Reduces energy consumption by up to 35%

SPECIFICATIONS

AMP
6.8
Depth
13-3/4 in
Height
16-1/16 in
Refrigerant
R-410A
Volts
208/230V
Watts
3.5
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday