1.6 cu. ft. 1000 W Updraft Over-the-Range Microwave in Black
1.6 cu. ft. 1000 W Updraft Over-the-Range Microwave in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes auto defrost and add 30 seconds features
- With incandescent cook top surface light
- Popcorn setting
- Exhaust fan with charcoal filter
- Large glass window
- Digital clock and display
- Microwave turntable
- Capacity: 1.6 cu ft
- Cooktop surface light
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 15-7/8 in
- Display Type:
- Digital
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Carbon
- Height:
- 17-3/8 in
- Hood Vent Type:
- Recirculating
- Interior Light:
- Yes
- Maximum Capacity:
- 1.6 cu ft
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 30 in