0 items

Amana 21.22 cf Side-by-Side Refrigerator with Drawer

AASI2275FR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
7.2
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
34-5/8 in
Energy Star Compliant
No
Height
65-7/8 in
Interior Light
No
Lead Law Compliant
Yes
Refrigerator Type
Side-By-Side
UL Listed
No
Volts
110V
Width
32-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday