Amana

21.22 cf Side-by-Side Refrigerator with Drawer in Black

Part #AASI2275FRB  |  Manufacturer Part #ASI2275FRB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 7.2

CEC Compliant: For Sale in CA

Color Finish: Black

Color Finish Category: Blacks

Depth: 34-5/8 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.77 cu ft

Height: 65-7/8 in

Interior Light: No

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 14.45 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 110V

Width: 32-3/4 in