2.2 cu. ft. 1200 W Countertop Microwave in Stainless Steel/Black

You last purchased this on
 
Amana

2.2 cu. ft. 1200 W Countertop Microwave in Stainless Steel/Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amana

2.2 cu. ft. 1200 W Countertop Microwave in Stainless Steel/Black

  • Fast #
  • Part #AAMC4322GS
  • Item #7333645
  • Manufacturer Part #AMC4322GS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Countertop Microwave
  • Add 0:30 Seconds
  • Capacity 2.2 Cu. Ft.
  • Pizza Reheat
  • Popcorn
  • Dinner Option
  • Built-In Look with Optional Trim Kit
  • Sensor Cooking
  • Frozen Entrée Option
  • Auto Defrost
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
2.2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Depth:
19-5/8 in
Energy Star Compliant:
No
Height:
12-9/16 in
Interior Light:
Yes
Microwave Type:
Countertop
NSF Certified:
No
Number of Settings:
9
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
1200 W
Width:
24 in