23-7/8 in. 12 Place Settings Dishwasher in Black

This product has been replaced by

23-22/25 in 12 Place Settings Dishwasher in Black
Amana 23-22/25 in 12 Place Settings Dishwasher in Black
Manufacturer Part #ADB1400AMB
You last purchased this on
 
Amana

23-7/8 in. 12 Place Settings Dishwasher in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

23-22/25 in 12 Place Settings Dishwasher in Black
Amana 23-22/25 in 12 Place Settings Dishwasher in Black
Manufacturer Part #ADB1400AMB
Amana

23-7/8 in. 12 Place Settings Dishwasher in Black

  • Fast #
  • Part #AADB1400AGB
  • Item #7264816
  • Manufacturer Part #ADB1400AGB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-Hour Wash Cycle
  • Twelve-Place Setting Capacity
  • Triple Filter Wash System
  • ENERGY STAR® Certified
  • High-Temperature Wash Option
  • Heated Dry Option
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Decibel Rating (dB):
63 dB
Depth:
24-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Type:
Recessed
Height:
34-1/2 in
NSF Certified:
No
Number of Settings:
12
Power Source:
Electric
Product Type:
Dishwasher
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Width:
23-22/25 in