Amana 24-1/2 in. 5-Cycle Dishwasher

AADB1500AD

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Delay Start Option 1-24 Hour
  • Fully Integrated Console With LED Display
  • Heated Dry Option
  • High Temperature Wash Option
  • One-Hour Wash Cycle
  • Sani Rinse Cycle
  • SofSound™ Technology II
  • SoilSense Cycle
  • Triple Filter Wash System
  • Twelve-Place Setting Capacity

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
55 dB
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
NSF Certified
No
Power Source
Electric
UL Listed
No
WaterSense Labeled
No
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday