24 in. 3.4 cf Compact Dryer with Sensor Dry in White

Part #ANEC3120FW  |  Item #7054377  |  Manufacturer Part #NEC3120FW

$ 850.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Capacity 3.4 cu. ft.
  • Versatile Installation
  • Sensor Dry
  • Voltage 120
  • Timed Dry Cycle
  • Air Only Cycle
  • End-of-Cycle Signal

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 3.4 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Dial

Depth: 22 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 31 in

Interior Light: Yes

Maximum Capacity: 3.4 cu ft

NSF Certified: No

Number of Settings: 3

Phase: Single Phase

Power Source: Electric

UL Listed: Yes

Volts: 120V

Weight: 100

Width: 24 in