Amana

24 in. Front Control Tall Tube Dishwasher in White

Part #AADB1400PYW  |  Manufacturer Part #ADB1400PYW

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 15

Color Finish: White

Color Finish Category: Whites

Depth: 24-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-1/2 in

Volts: 120V

Width: 23-7/8 in