0 items

Amana 25.4 CF Side-by-Side Refrigerator With Dispenser

AASD2575BR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • External ice and water dispenser with Pur® filtration
  • Spillsaver™ glass shelves are adjustable and help keep messes contained
  • Temp Assure™ freshness controls keep easy to use controls right at your fingertips
  • Versatile storage options with a deli drawer, dairy center drawer, gallon door and adjustable door bins

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
34-63/100 in
Height
69-13/100 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Refrigerator Type
Side-By-Side
Width
37-13/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday