Amana

25.4 cf Side-By-Side Refrigerator with Filter Dispenser in White

Part #AASD2575BRW  |  Manufacturer Part #ASD2575BRW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Temp Assure™ freshness controls
  • Dispenser Control Lockout
  • Spillsaver™ Glass Shelves
  • Adjustable Door Bins

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Depth: 34-1/2 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.17 cu ft

Green: [Yes, Energy Star]

Height: 68-39/50 in

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.32 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Volts: 120V

Width: 36 in