0 items

Amana 29-22/25 in. 2150W 4-Burner Freestanding Electric Range

AACR4303MF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy touch electronic controls
  • Extra-large oven window
  • Large oven capacity
  • Self-clean option
  • Temp Assure™ cooking system
  • Versatile cooktop

SPECIFICATIONS

ADA Compliant
No
AMP
40
Color Finish
White
Color Finish Category
Whites
Depth
27-3/4 in
ETL Listed
No
Height
46-22/25 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
No
Volts
120/240V
Watts
2150
Width
29-22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday