29-7/8 in. Electric 4-Burner Coil Freestanding Range in White
29-7/8 in. Electric 4-Burner Coil Freestanding Range in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Versatile cooktop
- Easy touch electronic controls
- Large oven capacity
- Self-clean option
- Extra-large oven window
- Temp Assure™ cooking system
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Coil
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-3/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 46-22/25 in
- Installation Type:
- Freestanding
- Maximum Capacity:
- 4.8 cu ft
- NSF Certified:
- No
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 2150 W
- Width:
- 29-22/25 in