29-22/25 in. Gas 4-Burner Sealed Freestanding Range in White
This product has been replaced by
Manufacturer Part #AGR4203MNW
29-22/25 in. Gas 4-Burner Sealed Freestanding Range in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capacity: 5.1 cu ft
- EasyAccess™ broiler door
- Versatile cooktop
- Sealed burners
- SpillSaver™ upswept cooktop
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 38000
- Burner Type:
- Sealed
- Capacity:
- 5.1 cu ft
- Coating:
- Porcelain
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 27-1/5 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Handle Material:
- Plastic
- Height:
- 46-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- MBH:
- 9.5
- Material:
- Steel
- Maximum Capacity:
- 5.1 cu ft
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Gas
- Self Clean:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-22/25 in