Amana
29-5/8 in. 19 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Part #AABB1924BRM | Item #4698696 | Manufacturer Part #ABB1924BRM
Product Details
- Humidity-Controlled Garden Fresh™ crisper bins
- Gallon door storage bins
- EasyFreezer™ pull-out drawer
- Glide-out wire lower freezer basket with QuickSplit™ organizer
- Adjustable door bins
- Deli drawer
- Dairy center
- Temp Assure™ freshness controls
- Reversible door swing
- Capacity: 18 cu ft
Documents
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 19 cu ft
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 33-3/8 in
Energy Star Compliant: No
Freezer Capacity Cu ft : 5.73 cu ft
Handle Material: Metal
Height: 66-15/16 in
Installation Type: Freestanding
Interior Light: Yes
Power Source: Electric
Refrigerator Capacity Cu Ft : 12.94 cu ft
Refrigerator Type: Bottom Mount Freezer
UL Listed: Yes
Volts: 120V
Width: 29-5/8 in