29-7/8 in. Dual Fuel 4-Burner Coil Freestanding Range in White

Part #AACR4503SFW  |  Item #7095320  |  Manufacturer Part #ACR4503SFW

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large oven capacity
  • Versatile cooktop
  • Temp Assure™ cooking system
  • Extra-large oven window
  • Self-clean option
  • Storage drawer
  • Custom broil

Specifications

ADA Compliant: No

AMP: 40

Automatic Shut-Off: No

BTU: 18500

Burner Type: Coil

Capacity: 4.8 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Digital Touch/Knobs

Depth: 27-3/4 in

Display Type: Digital

ETL Listed: No

Energy Star Compliant: No

Handle Material: Plastic

Height: 46-22/25 in

Installation Type: Freestanding

MBH: 18.5

Maximum Capacity: 4.8 cu ft

Number Of Elements: 4

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

UL Listed: Yes

Volts: 120/240V

Width: 29-22/25 in